Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant HBL2011GY 90 Degree Flat Elbow, Gray
See all 34 items in product family

Bryant HBL2011GY 90 Degree Flat Elbow, Gray

Item #: WBB218439

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.60
Product Information
Customer Review
Product Q&A
Fittings-90 Degrees Flat Elbow

90 Degree Elbow for Right Angle Turns on same surface. Gray Finish.

Product Specifications

    • MANUFACTURERS PART NUMBERHBL2011GY
    • COLORGray
    • WIDTH--
    • HEIGHT--
    • MADE IN THE U.S.A.Yes
    • TYPEFlat Elbow
    • DEPTH2.56
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed