Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant HBL5786IV Adjustable Offset Connector, Ivory
See all 75 items in product family

Bryant HBL5786IV Adjustable Offset Connector, Ivory

Item #: WBB218443

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.50
Product Information
Customer Review
Product Q&A
Entrance Connector

Two 1/2 inch knock outs for panel or conduit connection. Eliminates offsetting when connecting to surface type panel boxes. One 1/2 inches chase nipple and locknut furnished. Accommodates HBL500 and HBL750 Series. Ivory Finish.

Product Specifications

    • DIAMETER--
    • MANUFACTURERS PART NUMBERHBL5786IV
    • COLORIvory
    • WIDTH1.5
    • HEIGHT3.89
    • TYPEAdjustable Offset Connector
    • DEPTH3.89
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed