Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant HBL5790B Armored Cable Connector, Ivory
See all 75 items in product family

Bryant HBL5790B Armored Cable Connector, Ivory

Item #: WBB218450

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3.65
Product Information
Customer Review
Product Q&A
Armored Cable Connector

For Connecting 14/2, 14/3, 12/2, 12/3 "MC" armored cable to Bryant fittings. A short piece of HBL500IV/HBL750IV raceway must be used between this connector and the Bryant fitting. Not for connection to 1/2 inch flex conduit. Accommodates HBL500 and HBL750 Series. Zinc Plated Steel.

Product Specifications

    • DEPTH--
    • COLOR --
    • MANUFACTURERS PART NUMBERHBL5790B
    • BRANDBryant
    • TYPE1/2" Armored Cable Connector
    • WIDTH0.99
    • HEIGHT--
    • DIAMETER--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:64