Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant HBL5760IV Blank Extension Box, Ivory
See all 75 items in product family

Bryant HBL5760IV Blank Extension Box, Ivory

Item #: WBB218445

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $7.60
Product Information
Customer Review
Product Q&A
Blank Extension Box

For extensions from existing flush switch and receptacle boxes where it is desired to blank original outlet. One Gang Box. Ivory Finish.

Product Specifications

    • COLORIvory
    • MANUFACTURERS PART NUMBERHBL5760IV
    • BRANDBryant
    • HEIGHT4.54
    • WIDTH2.82
    • DEPTH1.13
    • DIAMETER--
    • TYPE1 Gang Blank Extension Box

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed