Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant Hbl702b Hbl750 Series Bushing - Pkg Qty 100
See all 75 items in product family

Bryant Hbl702b Hbl750 Series Bushing - Pkg Qty 100

Item #: WBB218449

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.39 each

Sold in packages of 100

Price: $39.00
Product Information
Customer Review
Product Q&A
Bushing

Protect Wires from potential abrasion. Fits into end of HBL500 or HBL750 Raceway. Zinc Plated Steel.

Product Specifications

    • DIAMETER--
    • MANUFACTURERS PART NUMBERHBL702B
    • COLORIvory
    • WIDTH0.7
    • HEIGHT0.6
    • TYPEBushing
    • DEPTH--
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed