Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant HBL5745IV 1 Gang Switch and  Receptacle Box, Ivory
See all 75 items in product family

Bryant HBL5745IV 1 Gang Switch and Receptacle Box, Ivory

Item #: WBB218452

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.40
Product Information
Customer Review
Product Q&A
Combination Switch and Receptacle Box

For Connecting to Surface runs of 1/2 Inch trade size conduit. One Raceway twistout on each side and three raceway twistouts on the top and bottom. Once Gang Box. Ivory Finish.

Product Specifications

    • DIAMETER--
    • MANUFACTURERS PART NUMBERHBL5745IV
    • COLORIvory
    • WIDTH2.82
    • HEIGHT4.54
    • TYPE1 Gang Combo Box
    • DEPTH1.37
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed