Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant HBL5785IV Combo Connector, Ivory
See all 75 items in product family

Bryant HBL5785IV Combo Connector, Ivory

Item #: WBB218453

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.86
Product Information
Customer Review
Product Q&A
Combination Connector

For Connecting Raceway, without offsetting to any 3.25 inches or 4 inches outlet box mounted on the surface with a knock out for 1/2 inch trade size conduit. Spring steel bushing (included) eliminates need for conduit nipple and locknut. Accommodates HBL500 and HBL750 Series. Ivory Finish.

Product Specifications

    • DIAMETER--
    • MANUFACTURERS PART NUMBERHBL5785IV
    • COLORIvory
    • WIDTH2.9
    • HEIGHT1.64
    • TYPECombination Connector
    • DEPTH1.27
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed