Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant HBL2089EIV End Reducing Connector, Ivory
See all 34 items in product family

Bryant HBL2089EIV End Reducing Connector, Ivory

Item #: WBB218465

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.20
Product Information
Customer Review
Product Q&A
End Reducing Connector

For Connecting HBL2000 Raceway to HBL500 Raceway thru end of HBL2000 Raceway. Ivory Finish.

Product Specifications

    • MANUFACTURERS PART NUMBERHBL2089EIV
    • COLORIvory
    • WIDTH0.78
    • HEIGHT--
    • TYPEEnd Reducer
    • DEPTH--
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed