Raceways
Availability
Finish
Voltage Rating
Size
Brand
Thickness
Length
Depth
Material
Width
Height
Color
Price
Color
Gray
Color
White
Length
5' ft
Size
3/4 X 3/8 in
Wiremold AL3300C-5 Cover 5' Lengths, 2-3/4"L. Priced per foot, Packed as 8- 5' sections/carton.
Color
Silver
Length
2-3/4 in
Size
2-7/8 X 1-7/8 in
Color
White
Length
10 ft
Size
4-3/4 X 3-9/16 in
Color
White
Length
4-3/4 in
Size
1-3/4 X 4-3/4 in
Color
White
Length
3-7/16 in
Size
1-5/8 X 2-3/8 in
Color
White
Length
4-5/8 in
Size
1-3/4 X 2-7/8 in
Color
White
Length
2 in
Size
3/4 X 1-1/2 in
Color
White
Length
2-7/16 in
Size
1-5/8 X 1-5/8 in
Wiremold 25DTC-415 Two Channel Pole, W/O Receptacles, (2) 8" Removable Communications Covers, 15'5"L
Length
15'5" ft
Color
White
Length
1-3/4 in
Size
3/4 X 1-1/2 in
Color
White
Length
4-3/4 in
Size
7 in
Color
Silver
Length
7-7/8 in
Size
6-7/8 in
Color
White
Length
4-3/4 in
Size
3-1/2 in
Wiremold 30TP-4V Two Channel Pole, (2) 12" Removable Communications Cover W/KOs, 10'5"L
Length
10'5" ft
Color
White
Length
4-3/4 in
Color
White
Length
2-3/8 in
Size
1 X 1/2 in
Color
Gray
Length
7-3/8 in
Size
1-13/16 in
Color
White
Color
Silver
Length
4-3/4 in
Size
4-1/2 in
Color
Silver
Length
5 ft
Size
3-9/16 X 4-3/4 in
Color
Gray
Length
4-1/2 in
Color
White
Length
2-3/8 in
Size
1/4 in
Color
White
Length
6 in
Size
5-5/32 in
Wiremold 25DTC-4 Two Channel Pole, W/O Receptacles, (2) 8" Removable Communications Covers, 10'5"L
Length
10'5" ft
Color
Silver
Length
7 in
Size
5 in
Length
5-2/3 ft
Size
2 in
Color
White
Length
4-5/8 in
Size
2-3/4 X 6-1/2 in
Color
White
Length
4-5/8 in
Size
2-7/8 X 2-3/4 in
Color
White
Length
4-3/4 in
Size
2-1/4 X 4-3/4 in
Color
White
Length
1-1/2 in
Size
1 X 1/2 in
Color
White
Length
4-1/8 in
Size
2 X 1-3/8 in
Color
Gray
Length
4-3/4 in
Size
4-17/32 in
Color
Silver
Length
4-3/4 in
Size
4-1/2 in
Color
White
Length
4-3/4 in
Size
4-3/4 X 15/16 in
Color
White
Length
2 in
Size
1 X 1/2 in
Color
White
Length
4-5/8 in
Size
1-3/8 X 2-13/16 in
Color
White
Length
11-1/4 in
Size
7 in
Wiremold 25DTC-CVR Add-On Communication Cover For 25DTP-4 & 25DTC-4 Series, 2-5/15"L
Length
2-5/15 in
Size
2-1/4 in
Color
White
Length
5 ft
Size
4-3/4 X 3-9/16 in
Wiremold AMTC-412 Two Channel Pole, W/Oo Receptacles, (2) 8" Removable Communications Covers, 12'5"L
Length
12'5" ft