Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant HBL5751IVA 1 Gang Extension Box, Ivory
See all 75 items in product family

Bryant HBL5751IVA 1 Gang Extension Box, Ivory

Item #: WBB218469

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.90
Product Information
Customer Review
Product Q&A
Extension Box

For Extensions from Existing Flush Switch and Receptacle Boxes. One Gang Box. Ivory Finish.

Product Specifications

    • COLORIvory
    • BRANDBryant
    • MANUFACTURERS PART NUMBERHBL5751IVA
    • WIDTH2.82
    • DEPTH1.37
    • DIAMETER--
    • HEIGHT4.54
    • TYPE1 Gang Extension Box

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed