Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant HBL5739AIV Extension Box, Open Base, Ivory, 6375 OD
See all 75 items in product family

Bryant HBL5739AIV Extension Box, Open Base, Ivory, 6375 OD

Item #: WBB218470

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $13.50
Product Information
Customer Review
Product Q&A
Round Extension Box with Open Base

For Mounting on 3.25 Inch or 4 Inch conduit boxes or other recessed outlets. Ivory Finish.

Product Specifications

    • COLORIvory
    • TYPE6.375" Round Extension Box
    • HEIGHT--
    • WIDTH--
    • DEPTH1.02
    • DIAMETER6.37
    • MANUFACTURERS PART NUMBERHBL5739AIV
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:46