Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant HBL5751AIV 1 Gang Deep Extension Box, Ivory
See all 75 items in product family

Bryant HBL5751AIV 1 Gang Deep Extension Box, Ivory

Item #: WBB218471

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8.00
Product Information
Customer Review
Product Q&A
Extension Box

For Extensions from Existing Flush Switch and Receptacle Boxes, One Gang Box.

Product Specifications

    • DIAMETER--
    • TYPE1 Gang Deep Extension Box
    • DEPTH1.75
    • MANUFACTURERS PART NUMBERHBL5751AIV
    • BRANDBryant
    • HEIGHT4.54
    • WIDTH2.82
    • COLORIvory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.213.148:21