Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant HBL718IV HBL750 Series, External Elbow, Ivory
See all 75 items in product family

Bryant HBL718IV HBL750 Series, External Elbow, Ivory

Item #: WBB218475

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.13
Product Information
Customer Review
Product Q&A
Fittings-External Elbow

For Outside Surface at right angles. Ivory Finish.

Product Specifications

    • COLORIvory
    • DIAMETER--
    • MANUFACTURERS PART NUMBERHBL718IV
    • BRANDBryant
    • DEPTH2.59
    • WIDTH2.59
    • HEIGHT0.9
    • TYPEExternal Elbow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed