Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant HBL5739IV Fixture Box, Solid Base, Ivory, 475 OD
See all 75 items in product family

Bryant HBL5739IV Fixture Box, Solid Base, Ivory, 475 OD

Item #: WBB218481

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.50
Product Information
Customer Review
Product Q&A
Round Fixture Box with Solid Base

To Hang Fixtures. Cover takes any device with mounting screws centers of 2.75 inches, 3.5 inches, 4.06 inches. Can be used as a pull or junction box when used with HBL5736IV (Blank Cover). Ivory Finish.

Product Specifications

    • DIAMETER6.37
    • MANUFACTURERS PART NUMBERHBL5739IV
    • COLORIvory
    • WIDTH--
    • HEIGHT--
    • TYPE6.375" Round Fixture Box
    • DEPTH1.02
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed