Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant HBL5780 1/2" Chase Nipple
See all 75 items in product family

Bryant HBL5780 1/2" Chase Nipple

Item #: WBB218482

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.90
Product Information
Customer Review
Product Q&A
Special Nipple

For Hanging or Connecting either 3.75 inches or .5 inches fixtures to Bryant fittings with 1/2 inch trade size knock outs. Accommodates HBL500 and HBL750 Series. Zinc Plated Steel.

Product Specifications

    • BRANDBryant
    • MANUFACTURERS PART NUMBERHBL5780
    • DIAMETER--
    • DEPTH--
    • TYPE1/2" Chase Nipple
    • COLOR --
    • WIDTH0.63
    • HEIGHT--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed