Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant HBL5709 Ground Clamp
See all 75 items in product family

Bryant HBL5709 Ground Clamp

Item #: WBB218485

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.60
Product Information
Customer Review
Product Q&A
Ground Clamp

Used to provide additonal grounging of Raceway or to ground remotely located devices. Attach ground wire to screw as required by national Electrical Code. Accommodates HBL500 and HBL750 Series. Galvanized Steel.

Product Specifications

    • DEPTH--
    • DIAMETER--
    • MANUFACTURERS PART NUMBERHBL5709
    • BRANDBryant
    • WIDTH--
    • HEIGHT--
    • COLOR --
    • TYPEGround Clamp

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed