Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant HBL2010A3GY Large Capacity Entrance Fitting, Gray
See all 34 items in product family

Bryant HBL2010A3GY Large Capacity Entrance Fitting, Gray

Item #: WBB218496

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $14.00
Product Information
Customer Review
Product Q&A
Large Capacity Entrance End Fitting

Offers Larger Capacity than HBL2010A2/GY. 1/2 inch trade size knock outs on end, each side and bottom. Gray Finish.

Product Specifications

    • WIDTH--
    • HEIGHT3.69
    • TYPELarge Capacity Entrance Fitting
    • DEPTH1.79
    • MANUFACTURERS PART NUMBERHBL2010A3GY
    • BRANDBryant
    • COLORGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:46