Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant HBL2010A3IV Large Capacity Entrance Fitting, Ivory
See all 34 items in product family

Bryant HBL2010A3IV Large Capacity Entrance Fitting, Ivory

Item #: WBB218499

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.00
Product Information
Customer Review
Product Q&A
Large Capacity Entrance End Fitting

Offers Larger Capacity than HBL2010A2/IV. 1/2 inch trade size knock outs on end, each side and bottom. Ivory Finish.

Product Specifications

    • TYPELarge Capacity Entrance Fitting
    • HEIGHT3.69
    • BRANDBryant
    • MANUFACTURERS PART NUMBERHBL2010A3IV
    • DEPTH1.79
    • WIDTH--
    • COLORIvory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed