Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant Hbl506iv Hbl500 Series Connection Cover, Ivory - Pkg Qty 100
See all 75 items in product family

Bryant Hbl506iv Hbl500 Series Connection Cover, Ivory - Pkg Qty 100

Item #: WBB218364

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.44 each

Sold in packages of 100

Price: $44.00
Product Information
Customer Review
Product Q&A
Connection Cover

To Cover potential openings where two lengths of HBL500 or HBL750 raceway come together. Ivory Finish.

Product Specifications

    • COLORIvory
    • DIAMETER--
    • MANUFACTURERS PART NUMBERHBL506IV
    • BRANDBryant
    • DEPTH--
    • WIDTH0.8
    • HEIGHT0.6
    • TYPESplice Cover

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed