Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant HBL5711LHIV Internal Twisted Elbow, Left, Ivory
See all 75 items in product family

Bryant HBL5711LHIV Internal Twisted Elbow, Left, Ivory

Item #: WBB218373

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.72
Product Information
Customer Review
Product Q&A
Fittings-Internal Twisted Elbows

Left hand Elbow for 90 Degrees twist with 90 Degrees Turn. For double turn at left angles from one to another. From a flat run on a sidewall to a flat run on a ceiling, edge of door or window trim. Accomodates both HBL500 and HBL750 Series. Ivory Finish.

Product Specifications

    • MANUFACTURERS PART NUMBERHBL5711LHIV
    • BRANDBryant
    • COLORIvory
    • DIAMETER--
    • DEPTH3
    • WIDTH2.98
    • HEIGHT0.94
    • TYPEInternal Twisted Elbow Left

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed