Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender 47-127UVB Releasable Cable Tie, UVB, 28" 175 Lb - 3 pk.

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Gardner Bender 47-127UVB Releasable Cable Tie, UVB, 28" 175 Lb - 3 pk.

Item #: WBB524445

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.00
Product Information
Customer Review
Product Q&A
Releasable Cable Tie, UVB, 28" 175 Lb - 3 pk.

Features
  • Temporarily fastens wires, cables and hoses.
  • Extended releasable tab in the head makes for easy release and reusability.
  • Great for temporary work or where frequent servicing is required.
  • Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use.

Product Specifications

    • LENGTH INCHES28
    • TENSILE STRENGTH175
    • THICKNESS INCHES0.09
    • MAX BUNDLE DIAMETER IN.8
    • UL CERTIFIEDYes
    • PRODUCT FAMILYReleasable
    • WIDTH INCHES0.52
    • COLORUV Black
    • TYPEReleasable
    • MANUFACTURERS PART NUMBER47-127UVB
    • BRANDGardner Bender®
    • PACKAGE QUANTITY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!