Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 111728, Motor Starting Relay, 100 Series, DPST, NO DM, Coil 6VDC
See all 15 items in product family

Advance Controls 111728, Motor Starting Relay, 100 Series, DPST, NO DM, Coil 6VDC

Item #: WBB713139

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.50
Product Information
Customer Review
Product Q&A
Motor Starting Relay, 100 Series, DPST, NO DM, Coil 6VDC

ACI General Purpose and Heavy Duty "Ice Cube" Style Industrial Relays are designed for many Industrial, Commercial & HVAC/R applications. These electromechanical relays are design to be interchangeable with most common brands of relays.

Product Specifications

    • AMPS25 A / 220 V
    • CARTON QUANTITY100 Each
    • SERIES100
    • MANUFACTURERS PART NUMBER111728
    • HP1 HP /120V 2 HP / 277 V
    • COIL VOLTAGE6 VDC
    • TYPEDPST NO - DM
    • BRANDAdvanced Controls
    • WT LBS.0.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!