Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 111718, Motor Starting Relay, 100 Series, SPST NO DM, Coil 120VAC
See all 15 items in product family

Advance Controls 111718, Motor Starting Relay, 100 Series, SPST NO DM, Coil 120VAC

Item #: WBB713431

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.50
Product Information
Customer Review
Product Q&A
Motor Starting Relay, 100 Series, SPST NO DM, Coil 120VAC

ACI General Purpose and Heavy Duty "Ice Cube" Style Industrial Relays are designed for many Industrial, Commercial & HVAC/R applications. These electromechanical relays are design to be interchangeable with most common brands of relays.

Product Specifications

    • HP1.5 HP / 120 V 3 HP / 277 V
    • CARTON QUANTITY100 Each
    • WT LBS.0.2
    • TYPESPST NO - DM
    • SERIES100
    • AMPS30 A / 220 V
    • BRANDAdvanced Controls
    • MANUFACTURERS PART NUMBER111718
    • COIL VOLTAGE120 VAC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!