Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 104199, Socket For Relay, Non Latching, Type ZVKD, Use For 98 Series
See all 7 items in product family

Advance Controls 104199, Socket For Relay, Non Latching, Type ZVKD, Use For 98 Series

Item #: WBB713805

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.60
Product Information
Customer Review
Product Q&A
Socket For Relay, Non Latching, Type ZVKD, Use For 98 Series

ACI Relay Sockets are for use with ACI brand and most other brands of Octal & Plug in type Relays.

Product Specifications

    • CARTON QUANTITY25 Each
    • SERIES98
    • MANUFACTURERS PART NUMBER104199
    • USE WITH SERIES98 Relay
    • BRANDAdvanced Controls
    • WT LBS.0.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!