Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell Dpst Controls Two Electric Heat Element Plus A 64 Afl Fan Motor

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Honeywell Dpst Controls Two Electric Heat Element Plus A 64 Afl Fan Motor

Item #: WBB393776

Sold By: globalindustrial.com

Expected ship date 03/29/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $55.95
Product Information
Customer Review
Product Q&A
Honeywell Dpst Controls Two Electric Heat Element Plus A 64 Afl Fan Motor

24 V Electric Heater Relay with Dpst switching.

Product Specifications

    • DEPTH INCHES2-1/4
    • HEIGHT INCHES2-3/16
    • WIDTH INCHES2-3/32
    • AMPS2.8 A @ 600Vac; 3.5 A @ 480Vac;7.0 A @ 120 Vac, 208 Vac, 240 Vac, 277 Vac
    • COIL VOLTAGE24
    • CONNECTION TYPE#10 Combination Head Screws
    • SWITCHESDPST
    • DESCRIPTIONElectric Heater Relay With Dpst Switching
    • BRANDHoneywell
    • MANUFACTURERS PART NUMBERR8229A1005
    • HERTZ60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:60