Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 105916, Industrial Relay, 97 Series, Heavy Duty, 3PDT, Octal, Push To Test, 230 VAC
See all 96 items in product family

Advance Controls 105916, Industrial Relay, 97 Series, Heavy Duty, 3PDT, Octal, Push To Test, 230 VAC

Item #: WBB713918

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.25
Product Information
Customer Review
Product Q&A
Industrial Relay, 97 Series, Heavy Duty, Type 3PDT, Octal, Push To Test, 230 VAC

ACI General Purpose and Heavy Duty "Ice Cube" Style Industrial Relays are designed for many Industrial, Commercial & HVAC/R applications. These electromechanical relays are design to be interchangeable with most common brands of relays.

Product Specifications

    • CARTON QUANTITY50 Each
    • SERIES97
    • RATING AMP10A / 120 AC,5A / 240 VAC,10A / 28 VDC
    • MANUFACTURERS PART NUMBER105916
    • RATING (HP)1/6 HP / 120V,1/3 HP / 230V
    • COIL VOLTAGE230 VAC
    • TYPE3PDT
    • BRANDAdvanced Controls
    • WT LBS.0.1
    • FEATURESOctal, Push To Test

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!