Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 106105, Relay, 98 Series, Heavy Duty,  3PDT3/16 Blade, Push Test & Light, 120 VAC
See all 96 items in product family

Advance Controls 106105, Relay, 98 Series, Heavy Duty, 3PDT3/16 Blade, Push Test & Light, 120 VAC

Item #: WBB712988

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.75
Product Information
Customer Review
Product Q&A
Industrial Relay, 98 Series, Heavy Duty, Type 3PDT3/16" Blade, Push To Test And Light, 120 VAC

ACI General Purpose and Heavy Duty "Ice Cube" Style Industrial Relays are designed for many Industrial, Commercial & HVAC/R applications. These electromechanical relays are design to be interchangeable with most common brands of relays.

Product Specifications

    • BRANDAdvanced Controls
    • SERIES98
    • WT LBS.0.2
    • RATING (HP)1/3 HP / 120V,1/2 HP / 240V
    • FEATURESPush To Test And Light
    • TYPE3PDT
    • COIL VOLTAGE120 VAC
    • MANUFACTURERS PART NUMBER106105
    • CARTON QUANTITY20 Each
    • RATING AMP10A / 240VAC,10A / 28 VDC

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

what is the matching base needed

Question Asked By: david , April 12, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result