Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 132988, Safety Switch & Control Relay, RM06 Series, AC Control, 230V Coil, N.O. 4
See all 42 items in product family

Advance Controls 132988, Safety Switch & Control Relay, RM06 Series, AC Control, 230V Coil, N.O. 4

Item #: WBB713103

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
Safety Switch & Control Relay, RM06 Series, AC Control, 230 Coil Volt., N.O. 4

The ACI RM06 and RN09 Series Industrial Control Relays are designed for use as multiple heavy duty relays rated 16 Amp and 24 Amp 600VAC and 300VDC. These compact high power relays have 4 poles, "force guided" contacts which do not allow the relay to change state should a contact weld. These power relays are available in various open and closed contact configurations. The RM06 and RN09 Series is available in both AC and DC voltage coils.

Product Specifications

    • CONTACT LAYOUT (N.O.)4
    • CONTACT LAYOUT (N.C.)--
    • BRANDAdvanced Controls
    • MANUFACTURERS PART NUMBER132988
    • WT LBS.0.4
    • NUMBER OF POLES4
    • SERIESRM06
    • COIL VOLTAGE230

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!