Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Relays and Sequencers


(294 Items)
Sub Category
Relays (254)
Remove
Safety Switch & Control Relay, RM06 Series, AC Control, 480 Coil Volt., N.O. 4
Remove

      Items
Safety Switch & Control Relay, RM06 Series, AC Control, 480 Coil Volt., N.O. 4 Safety Switch & Control Relay, RM06 Series, AC Control, 480 Coil Volt., N.O. 4


Safety Switch & Control Relay, RM06 Series, AC Control, 480 Coil Volt., N.O. 4
Email This Page Printer Friendly Version
Safety Switch & Control Relay, RM06 Series, AC Control, 480 Coil Volt., N.O. 4
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB712780
Price: $53.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Safety Switch & Control Relay, RM06 Series, AC Control, 480 Coil Volt., N.O. 4

The ACI RM06 and RN09 Series Industrial Control Relays are designed for use as multiple heavy duty relays rated 16 Amp and 24 Amp 600VAC and 300VDC. These compact high power relays have 4 poles, "force guided" contacts which do not allow the relay to change state should a contact weld. These power relays are available in various open and closed contact configurations. The RM06 and RN09 Series is available in both AC and DC voltage coils.

Product Specifications
MANUFACTURERS PART NUMBER 132989
BRAND ACI Controls, Inc.
COIL VOLTAGE 460
SERIES RM06
NUMBER OF POLES 4
WT LBS. 0.4
CONTACT LAYOUT (N.O.) 4
CONTACT LAYOUT (N.C.) --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Packard FC90112 Fan Center - DPDT Relay 120V

Packard FC90112 Fan Center - DPDT Relay 120V

From $21.25
More Info
Add to Cart
Packard PR340 Relay - 24 Coil Voltage for Mars 90340

Packard PR340 Relay - 24 Coil Voltage for Mars 90340

From $6.70
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)