Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
160 WATT / 8.61 AMP Monocrystalline Off-Grid Solar Panel

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

160 WATT / 8.61 AMP Monocrystalline Off-Grid Solar Panel

Item #: WBB851346

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 381.95
Product Information
Customer Review
Product Q&A
The CTI-160 Solar Module from Carmanah is a high-efficiency monocrystalline solar module that provides outstanding performance and cost-effective solar power for high-end off-grid and mobile applications. Carmanah's CTI-160 solar module is built to last, and features a 25-year limited power output warranty.

Product Specifications

    • BRANDCarmanah
    • MANUFACTURER'S PART NUMBERCTI-160
    • WIDTH INCHES26.5
    • HEIGHT INCHES1-3/8
    • MAXIMUM POWER POINT CURRENT (IMPP)8.6A
    • WATTAGE155
    • MODULE EFFICIENCY17.80 Percent
    • TYPE OF CONNECTORMC4
    • AMPS8.61
    • LENGTH INCHES58-5/16
    • WEIGHT LBS24.5
    • NUMBER OF CELLS36
    • MAXIMUM POWER POINT VOLTAGE (VMPP)18V
    • MAX PEAK POWER (PMAX)160W

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!