Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
155 WATT / 8.61 AMP Solar Kit With Digital PWM Controller

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

155 WATT / 8.61 AMP Solar Kit With Digital PWM Controller

Item #: WBB851361

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $719.00
Product Information
Customer Review
Product Q&A
Our LARGEST single kit! The Go Power! 155 watt solar charging kit keeps your batteries charged without the worry of running out of power! Rugged solar panel mounts securely - no leaks - providing decades of maintenance -free, continuous power. Kit includes everything you need: solar panel, mounting hardware and 30-amp digital charge controller. The 155 watt solar panel produces 8.61 amps per hour in peak sunlight. 1 per box.

Product Specifications

    • BRANDGo Power
    • MANUFACTURER'S PART NUMBEROVERLANDER
    • WIDTH INCHES29
    • HEIGHT INCHES4-3/8
    • MODULE EFFICIENCY17.80 Percent
    • NUMBER OF CELLS36
    • TYPE OF CONNECTORMC4
    • AMPS8.61
    • WEIGHT LBS37
    • MAX PEAK POWER (PMAX)155W
    • MAXIMUM POWER POINT VOLTAGE (VMPP)18V
    • LENGTH INCHES62
    • WATTAGE155
    • MAXIMUM POWER POINT CURRENT (IMPP)8.6A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:25