Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Your Solar Home 1132 1000G Glazed Solar Air Heater, SolarSheat

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Your Solar Home 1132 1000G Glazed Solar Air Heater, SolarSheat

Item #: WBB607290

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,429.00 Save: up to 6%
Price: $1,339.00
Product Information
Photo/Video Gallery
Product Q&A
Your Solar Home SolarSheat 1132:

The SolarSheat 1000G is a modular solar air heater designed for supplemental room heating. The SolarSheat 1000G can heat a room from 71 to 300 ft2 (or 7 to 28 m2) when the sun is shining. Air is drawn through the SolarSheat, heated up, and pushed back into the room.

Features

Integrated Photovoltaic Module
the SolarSheat has an integrated photovoltaic panel (thin film can effectively work on cloudy days) comprises 14.5 watts of power that drives a fan for optimal performance.

External ControlThe SolarSheat 1000G includes an external digital control that allows you to preset your room temperature. The unit can deliver up to 90 degrees (F) or 32 degrees (C) for room heating.

Fan
The fan has a long life and provides up to 140 CFM for adequate room ventilation.

InstallationInstallation is quick and easy using our patent pending mounting strip SolarSheat Mount. Perfect for do-it-yourself or contractor friendly.

Included
Ships with the mount, duct kit, and control.

Documents are in PDF format

Product Specifications

  • BRANDYour Solar Home
  • MANUFACTURER'S PART NUMBER1132
  • WIDTH INCHES45
  • DEPTH INCHES4
  • HEIGHT INCHES72
  • FAN SPEEDSingle speed
  • WATTAGE14.5
  • COLORBlack
  • CONSTRUCTIONAluminum frame w powder coating and tempered glass
  • VOLTAGE24
  • WEIGHT LBS98
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.