Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Renewable Energy


(421 Items)
Sub Category
Solar Lights (83)
Remove
Gama Sonic GS-98F Royal Solar Lamp - Single Lamp - 3" Fitter Mount - Black
Remove

      Items
Gama Sonic GS-98F Royal Solar Lamp - Single Lamp - 3" Fitter Mount - Black Gama Sonic GS-98F Royal Solar Lamp - Single Lamp - 3" Fitter Mount - Black


Gama Sonic GS-98F Royal Solar Lamp - Single Lamp - 3" Fitter Mount - Black
Gama Sonic GS-98F Royal Solar Lamp - Single Lamp - 3" Fitter Mount - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB442492
Price: $379.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Go Green with our Royal Solar Lamp Posts. Replace your outdated and energy-guzzling gas lamps or low voltage lighting with our energy-efficient solar powered lamp. The solar powered lamp fits over any existing 3" pole. Using our patented cone reflector technology, this classic design solar lantern with super bright white LEDs will safely light your entry, elegantly enhance your home, and impress your neighbors. The powder-coated cast-aluminum solar lamp posts are weather and rust resistant requiring no maintenance. Our worry-free, the solar lantern turns on at dusk and off at dawn automatically. Available in Black finish only
  • LED Light Bulbs and Batteries Included
Product Specifications
NUMBER OF LED BULBS 5
HEIGHT INCHES 20-1/2
BRAND GAMA SONIC USA
LAMP TYPE Super Bright LED
HOURS 8 to 10 hrs
PACKAGE QUANTITY 1
WIDTH INCHES 9
COLOR FINISH Black
MANUFACTURERS PART NUMBER GS-98F
WEIGHT LBS 8
BATTERY TYPE Li-ion


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1003608 Synergie LED MR16, WFL50, WW, MR16, 4 Watts, 50000 Hours

Ushio 1003608 Synergie LED MR16, WFL50, WW, MR16, 4 Watts, 50000 Hours

From $35.95
More Info
Add to Cart
Siemens B120F Circuit Breaker 20A 1P 120V 10K BL Fungus-Proof

Siemens B120F Circuit Breaker 20A 1P 120V 10K BL Fungus-Proof

From $45.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)