Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunforce 84507 Solar Dock Light (2 Pack) - Pkg Qty 2
See all 2 items in product family

Sunforce 84507 Solar Dock Light (2 Pack) - Pkg Qty 2

Item #: WBB576702

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$26.95 each

Sold in packages of 2

Price: $53.90
Product Information
Customer Review
Product Q&A
SunForce Solar Dock Light (2 Pack) # 84507:

  • Solar powered by high quality amorphous panels
  • Water proof designed stainless steel frame
  • Works in all weather conditions
  • Simple installation, no wiring required
  • Automatically turns on at dusk
  • Up to 8 hour run time with 6 hours of sun charging
  • No main power or wiring required
  • Light automatically turns on at dusk
  • Includes mounting hardware¬†
  • 1 x Solar Rechargeable AAA battery included

Installation
1. For the best result, please locate your Solar Dock Light in a position where it receives direct sunlight and is generally free from cover and shade.
2. For best results please, allow the Solar Dock Light to receive sun for 48 hours, as an initial set-up.
3. Press button (located on underside) ON/OFF.

Product Specifications

    • BRANDSunforce
    • MANUFACTURER'S PART NUMBER84507
    • HEIGHT INCHES2-1/2
    • HEIGHT2.5
    • LENGTH INCHES6
    • WIDTH4
    • COLORGrey
    • WEIGHT0.8
    • CONSTRUCTIONMetalPlastic
    • APPROVALCE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!