Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Solar Goes Green Solar Powered Motion Security Light SGG-PIR-28, Surface Mount, Outdoor, 1.2 Volt

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Solar Goes Green Solar Powered Motion Security Light SGG-PIR-28, Surface Mount, Outdoor, 1.2 Volt

Item #: WBB1665353

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $89.99 Save up to 20%
Price: $ 71.95
Product Information
Customer Review
Product Q&A
Solar Goes Green Solar Powered Motion Security Light SGG-PIR-28, Surface Mount, Outdoor, 1.2 Volt

Solar Goes Green SGG-PIR-28 Whether you need security light protection or just some light in a dark space occasionally, the Solar Goes Green Solar Powered Motion Security Light with 28 LEDs will definitely meet your demand for both quality and performance. Design flexibility allows for you to locate the light exactly where you need it. The panel and light are made of weather resistant black plastic ABS. Unit has a day/night photo cell as well as Infra Red sensor which is activated when people are present or move in detecting zone 30-45 feet away. Specifications: Solar Panel is mono crystalline, (2) Ni-MH, AA, 1.2V, 2000mAh batteries, 9 feet of cable between the Solar Panel and the Security Motion Light. Light duration can be adjusted from lengths of 1-4 minutes. Light will stay continuously on as long as motion is detected. Total amount of illumination 120 minutes per full battery cycle charge.

Product Specifications

    • BRANDSolar Goes Green
    • MANUFACTURER'S PART NUMBERSGG-PIR-28
    • WIDTH INCHES5
    • HEIGHT INCHES5
    • VOLTAGE1.2 Volt
    • LUMENS196
    • LAMPS INCLUDEDY
    • DIAMETER INCHES5
    • COLOR TEMPERATURE6000
    • PACKAGE QUANTITY1
    • COLOR FINISHBLACK
    • LENGTH INCHES8
    • AVERAGE LIFE HOURS50000
    • DESCRIPTIONSolar Powered Motion Security Light
    • BASE TYPELED
    • MOUNTING TYPESurface Mount
    • TYPEOutdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How large are the solar panels and how do they install?

Question Asked By: Lawrence , Ohio , March 25, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed