Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
160 WATT/9.14 AMP SOLAR KIT WITH GP-SW1500-12, GP-SW-REMOTE, GP-DC-KIT-3, GP-TS

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

160 WATT/9.14 AMP SOLAR KIT WITH GP-SW1500-12, GP-SW-REMOTE, GP-DC-KIT-3, GP-TS

Item #: WBB851318

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,620.00
Product Information
Customer Review
Product Q&A
The Weekender System combines our popular GP-RV-160 Solar Kit and the GP-SW1500-12 Inverter for a complete RV power package. The result is an economical yet powerful way to have the comforts you need wherever you dry camp. The kit is complete and ready for plug & power installation. Includes Go Power! DC Installation Kit. The WEEKENDER SW is easily expandable into a full-time system.

Product Specifications

    • BRANDGo Power
    • MANUFACTURER'S PART NUMBERWEEKENDERSW
    • WIDTH INCHES32
    • HEIGHT INCHES15-1/2
    • MAXIMUM POWER POINT CURRENT (IMPP)9.14A
    • WATTAGE160
    • MODULE EFFICIENCY17.80 Percent
    • TYPE OF CONNECTORMC4
    • AMPS9.14
    • LENGTH INCHES64
    • WEIGHT LBS100
    • NUMBER OF CELLS36
    • MAXIMUM POWER POINT VOLTAGE (VMPP)18V
    • MAX PEAK POWER (PMAX)160W
    • WEIGHT100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!