Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grape Solar GS-200-KIT 200-Watt Off-Grid Solar Kit

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Grape Solar GS-200-KIT 200-Watt Off-Grid Solar Kit

Item #: WBB803108

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $673.00
Product Information
Customer Review
Product Q&A
The Grape Solar 200-Watt Off-Grid Solar Panel Kit is ideal for a variety of applications, including RVs, boats, 12 Volt battery charging, small pumps, charging small electronic devices and operating LED lights. Made with high efficiency crystalline solar cells for years of service, this solar kit is easy to install and virtually maintenance free. An anodized aluminum frame and a sealed junction box make the panel weatherproof for outdoor use. A two diode bypass minimizes power drop caused by shade. You can easily add additional panels for more power. This system will provide approximately 600 Watt Hours or 50 Amp Hours of charge per day. The kit includes: 2pc 100-Watt Polycrystalline solar panels, a 35 Amp Xantrex charge controller, Xantrex 450 Watt modified sine inverter with two AC outlets, Cables and manual.

Product Specifications

    • BRANDGrape Solar
    • MANUFACTURER'S PART NUMBERGS-200-KIT
    • WIDTH INCHES22
    • HEIGHT INCHES4
    • TYPE OF CONNECTOR--
    • LENGTH INCHES48
    • NUMBER OF CELLS36
    • MODULE EFFICIENCY13.88
    • MAXIMUM POWER POINT CURRENT (IMPP)11.12A
    • MAXIMUM POWER POINT VOLTAGE (VMPP)18.0V
    • MAX PEAK POWER (PMAX)200W
    • WEIGHT LBS56
    • WATTAGE200
    • AMPS30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:60