Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Goal Zero Guide 10 Plus Solar Recharging Kit with Nomad 7, 41022

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Goal Zero Guide 10 Plus Solar Recharging Kit with Nomad 7, 41022

Item #: WBB1821373

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Goal Zero Guide 10 Plus Solar Recharging Kit with Nomad 7, 41022

  • Charge Time: GOAL ZERO Nomad 7: 3-6 hrs; GOAL ZERO Nomad 13: 2.5-5 hrs; USB source: 6-10 hrs / GOAL ZERO Switch 8 3-6 hrs (Nomad 7); GOAL ZERO Guide 10 Plus3-6 hrs (Nomad 7)
  • Runs for hundreds of cycles
  • Shelf Life: Keep plugged in, or charge every 3-6 months
  • Management System: Charging and low-battery protection built-in
  • Ports/Recharger Ports: USB port (output): 5V, up to 1A (5W max), regulated; USB-mini port (input): 5V, up to 0.8A (4W max), regulated; mini solar port (input): 6.5V, up to 1.1A (7W max)/ USB port: 5V, up to 1A (5W max), regulated (Nomad 7); solar port (blue, 8mm)15V, up to 0.3A (5W max), regulated (Nomad 7); mini solar port (2.5mm)6.5V, up to 1.1A (7W max) (Nomad 7)
  • Rated Power: 7W
  • Optimal Storage/Usage Temperature: 32-104 °F (0-40 °C)
  • Dimensions (Folded): 9 x 1.5 x 6.5 in (22.9 x 3.8 x 16.5 cm)


Guide 10 Plus Recharger
Go-anywhere, rechargeable battery pack keeps your handheld gear going strong. Charge AA/AAA batteries from the sun or any USB port, then power your phone, MP3, GPS, or perk up your tablet in a pinch.

  • Directly charge a smartphone in 1 hour
  • Built-in LED light runs for 150+ hours per charge
  • Charge up removable AA/AAA batteries from USB or sun


Nomad 7 Solar Panel
The Nomad 7 delivers an ultra-compact yet powerful solar panel that enables you to charge your handheld devices directly from its USB and 12 Volt DC charging ports.

  • As fast as the wall: Solar charge your cell phone in 1-2 hours.
  • Easy to Use: Use solar power with USB or 12V devices
  • Portable & Powerful: Collect 7 Watts of power from the sun. Foldable, rugged design, and weather resistant.


Click for Spec Sheet


Product Specifications

    • BRANDGoal Zero
    • MANUFACTURER'S PART NUMBER41022
    • WIDTH INCHES2.25
    • DEPTH INCHES2.25
    • HEIGHT INCHES11.75
    • CERTIFICATIONSCE, FCC, ROHS
    • LENGTH INCHES8
    • DESCRIPTIONGuide 10 Plus Solar Recharging Kit with Nomad 7
    • WARRANTY6 Months / 12 Months (Nomad 7)
    • BATTERY TYPENiMH / Monocrystalline (Nomad 7)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!