Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Renewable Energy


(421 Items)
Sub Category
Solar Ventilation (27)
Remove
US Sunlight Solar Attic Fan 9915TR - Ventilates up to 1900 sqare feet
Remove

      Items
US Sunlight Solar Attic Fan 9915TR - Ventilates up to 1900 sqare feet US Sunlight Solar Attic Fan 9915TR - Ventilates up to 1900 sqare feet


US Sunlight Solar Attic Fan 9915TR - Ventilates up to 1900 sqare feet
US Sunlight Solar Attic Fan 9915TR - Ventilates up to 1900 sqare feet
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB615969
Price: $415.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Ventilates up to 1900 square feet. Professional grade, 15 Watt solar panel with heavy duty ABS fan shroud and 20 gauge steel housing and flashing. Includes patent pending smooth air deflection cone. Cools your home in the summer and removes harmful moisture in the winter.

Product Specifications
AIR FLOW (CFM) 1400
MOTOR 38V
FLORIDA BUILDING CODE Approved
FLASHING SIZE 24" x 24"
FLASHING FINISH Black Powder Coating
SOLAR CONTROLLER Optional
SHROUD MATERIAL .5mm Black ABS
FLASHING GAUGE 20
THERMAL SWITCH Included
FAN SIZE 14"
PANEL ORIENTATION Tilt/Rotate
PANEL WATTAGE 15
VENTING CAPACITY SQ. FT. 1900
BRAND US Sunlight
MANUFACTURERS PART NUMBER 9915TR


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ventamatic® VX2515SOLARGABL Solar Powered Gable Mount Attic Vent

Ventamatic® VX2515SOLARGABL Solar Powered Gable Mount Attic Vent

From $220.95
More Info
Add to Cart
US Sunlight Solar Controller SC10

US Sunlight Solar Controller SC10

From $86.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)