Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Renewable Energy


(421 Items)
Sub Category
Wind Turbines (2)
Remove
Sunforce 45644 600 Watt 12/24 V Wind Turbine Including 30 ft Tower
Remove

      Items
Sunforce 45644 600 Watt 12/24 V Wind Turbine Including 30 ft Tower Sunforce 45644 600 Watt 12/24 V Wind Turbine Including 30 ft Tower


Sunforce 45644 600 Watt 12/24 V Wind Turbine Including 30 ft Tower
Sunforce 45644 600 Watt 12/24 V Wind Turbine Including 30 ft Tower
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB576695
Price: $1,098.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sunforce 45644 600 Watt Turbine & Tower Kit:

Use wind to generate power and run your appliances and electronics. Great for cottages, 12V battery charging, remote power, back-up power, and more. This wind turbine charges both 12 and 24V battery banks. 'Do it Yourself' Maintenance free Installation. Aerodynamic fiber glass blades ensure low wind noise. Safe and efficient charging with Maximum Power Point Tracking Charge Controller.
  • Includes 30' Tower Kit for mounting.
  • Designed to withstand forces on the wind generator and tower from high, heavy winds.


Turbine Features:

  • Related speed: 12.5 m/s (41 ft/s)
  • Related power: 600 W
  • Voltage with MPPT: 12 or 24 V
  • Rotor diameter: 4.3 ft
  • Cut-in wind speed: 4.5 MPH
  • Survival wind speed: 157 MPH
  • Number of Blades: 3
  • Blade material: Fiber glass
  • Suggested battery capacity: 100 A/Hr

Tower Kit Includes:

  • Includes everything needed for installation;
  • 4 x 6ft. x 1 5/8in. flared pipes
  • 3ft. x 1 5/8in. flared pipe
  • 3ft. x 1 5/8in. straight pipe
  • Anchors 90° angle
  • Earth staples
  • 1/8in. cable
  • 1/8in. cable clamps
  • 1/8in. cable thimbles
  • Wire ties
  • Guy wire plate stampings
  • Hardware box
  • Pipe box
  • Cable crimps

Warranty:

  • 5 year limited warranty on wind turbine
  • 1 year warranty on tower kit
Product Specifications
VOLTAGE 24/12
APPROVAL CE
BRAND Sunforce
HEIGHT 30ft
WIDTH 4.3ft
CONSTRUCTION Plastic/Metal
COLOR Grey


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Sunforce 45644 600 Watt 12/24 V Wind Turbine Including 30 ft Tower

Sunforce 45644 600 Watt 12/24 V Wind Turbine Including 30 ft Tower

From $1,098.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)