Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Pipit 100 Watt Siren Speaker - A-1120

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

American Pipit 100 Watt Siren Speaker - A-1120

Item #: WBB1878085

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.00 Save up to 10%
Price: $ 71.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
American Pipit 100 Watt Siren Speaker - A-1120

The American Pipit 100 Watt Speaker is a high performance, space saving speaker at an incredible price!

Product Specifications

    • LENGTH INCHES6
    • WIDTH INCHES6
    • HEIGHT INCHES4
    • CONSTRUCTIONAluminum
    • DESCRIPTIONSiren Speaker
    • MANUFACTURERS PART NUMBERA-1120
    • MOUNT TYPEMagnet
    • PACKAGE QUANTITY1
    • TYPESiren Speakers
    • VOLTAGE12
    • WEIGHT LBS.8
    • BRANDLedqusa
    • BODY STYLESquare
    • COLORGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!