Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Black Falcon 100 Watt Siren - A-1237

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Black Falcon 100 Watt Siren - A-1237

Item #: WBB1877967

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 150.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Black Falcon 100 Watt Siren - A-1237

Welcome to the high performance all in one control box and Black Falcon 100/200 watt siren. The Siren comes equipped with 11 control buttons and 5 siren tones. Additionally, 2 momentary buttons are included to control multiple lights with multiple flash patterns. The three button memory switches allow users to program the control box to perform up to three settings at separate times. The siren comes including a keypad/control box, amplifier, Wire blocks and PA microphone. Lastly, there are 9 outputs externally which are individually fused.

Product Specifications

    • LENGTH INCHES10
    • WIDTH INCHES8
    • HEIGHT INCHES2
    • CONSTRUCTIONAluminum
    • DESCRIPTIONSiren
    • MANUFACTURERS PART NUMBERA-1237
    • MOUNT TYPEPermanent
    • PACKAGE QUANTITY1
    • TYPESirens
    • VOLTAGE12
    • WEIGHT LBS.10
    • BRANDLedqusa
    • BODY STYLERectangular
    • COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!