Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swarm 200 Watt Siren Speaker - A-1116

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Swarm 200 Watt Siren Speaker - A-1116

Item #: WBB1878084

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 88.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Swarm 200 Watt Siren Speaker - A-1116

The New Swarm 200 Watt Siren Speaker is stylish and economical.

Product Specifications

    • LENGTH INCHES8
    • WIDTH INCHES6
    • HEIGHT INCHES4
    • CONSTRUCTIONPolycarbonate/Aluminum
    • DESCRIPTIONSiren Speaker
    • MANUFACTURERS PART NUMBERA-1116
    • MOUNT TYPEPermanent
    • PACKAGE QUANTITY1
    • TYPESiren Speakers
    • VOLTAGE12
    • WEIGHT LBS.10
    • BRANDLedqusa
    • BODY STYLERectangular
    • COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

what type of siren sound does it make

Question Asked By: MIKE , September 18, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result