Audible Alarms
Related Products
Federal Signal LP3E-120B Strobe light, Edison base, 120VAC, Blue - LP3E-120B Federal Signal introduces the Model LP3 low profile strobe light. This Type 4X strobe is blue. The LP3E features a standard A-19 medium Edison screw base. All LP3 units feature a unique threaded screw-on lens to provide for tool free wiring and strobe tube replacement. The strobe tube is rated for 7,000 hours. The state-of-the-art strobe mechanism produces 2.2 joules of energy, while drawing relatively low amperage. StreamLine® strobes feature high-quality, long-life strobe tubes which are de signed to reduce ...
Federal Signal FB2PST-120C Strobe, 120VAC, pipe/surface mount, Clear - FB2PST-120C Federal Signal's brightest and most compact strobe light, the Fireball® emits a powerful lightning bolt flash of light. Approximately five inches tall and four inches in diameter and rated at 300 effective candela, the Fireball is an economical solution to a wide variety of stationary and vehicular warning requirements. The Fireball is available in 12-24VDC and 120VAC. All models are UL Listed and CSA Certified. The FB2PST comes in clear. The Fireball features a unique dome that twists off easily for quick ...
Federal Signal 300GCX-120 SelecTone; signal, 120VAC, hazardous location, gain control - 300GCX-120 Federal Signal's Model 300GCX SelecTone® Speaker Amplifier is designed to produce tones, digital voice messages and live public address in harsh environments with high ambient noise levels. The rugged speaker cone and projector are constructed of spun aluminum. The amplification circuitry, tone module, and gain control are contained in a housing constructed of die-cast aluminum. All surfaces are sealed with powder-coat paint. Dustand moisture-proof gaskets provide protection from the ...
Federal Signal FB2PST-120B Strobe, 120VAC, pipe/surface mount, Blue - FB2PST-120B Federal Signal's brightest and most compact strobe light, the Fireball® emits a powerful lightning bolt flash of light. Approximately five inches tall and four inches in diameter and rated at 300 effective candela, the Fireball is an economical solution to a wide variety of stationary and vehicular warning requirements. The Fireball is available in 12-24VDC and 120VAC. All models are UL Listed and CSA Certified. The FB2PST comes in blue. The Fireball features a unique dome that twists off easily for quick ...
The new Federal Signal Electraray® Model 225X is a compact, economical rotating warning light designed for a variety industrial applications. This innovative dome design, with a single screw allows quick and easy access for inspection and relamping. The Federal Signal Electraray 225X features a silicone rubber gasket that provides a water-resistant seal between the dome and the black poly-coated base. The injection molded reflector rotates around a 25-watt lamp producing 90 flashes per minute. This red dome unit is UL listed for Class I, Division 2, Group A, B, C and D; Class II, Division ...