Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Audible - Telephony Signals (4)
Remove
Federal Signal TELB-120 Extension Ringer Device - Bell
Remove

      Items
Federal Signal TELB-120 Extension Ringer Device - Bell Federal Signal TELB-120 Extension Ringer Device - Bell


Federal Signal TELB-120 Extension Ringer Device - Bell
Federal Signal TELB-120 Extension Ringer Device - Bell
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB258511
Price: $195.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Extension Ringer Device - Bell

Federal Signals TELB TelCom® Extension Ringer Device is a vibrating bell which is activated by the ringing signal of a telephone system. The TELB is specifically designed for use with an analog telephone. The ringing signal of 40-150VAC, 16-60Hz and local 120VAC power is all that is required to activate a TelCom signal. This TelCom device is intended to be mounted on a vertical surface such as a rigid wall or post. The TELB has a three-conductor six-foot, 120VAC power cord extending from the unit. Connecting the TelCom device to the telephone network is done by running a modular telephone line cord (RJ11) to an existing jack or a duplex jack (customer supplied) into an existing modular jack. The TELB is designed with a durable zinc die-cast housing painted with gray powder coat enamel, and features an internal solid-state relay. Telcom devices are designed for high ambient noise areas such as manufacturing facilities, machine and sheet metal shops. They are also useful in large open areas such as a warehouse, loading dock, or a large office. This four-inch bell produces a 98dB signal @ 10m (108dB @ 1m).

Click for Datasheet

Product Specifications
WIDTH INCHES 4.53
DEPTH INCHES 4.73
HEIGHT INCHES 5.1
COLOR FINISH Gray
MANUFACTURERS PART NUMBER TELB-120
MOUNT TYPE Wall, Surface
PACKAGE QUANTITY 1
TYPE Bell
VOLTAGE 120VAC
BRAND Federal Signal
DECIBELS 98
MADE IN THE U.S.A. Yes


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Federal Signal TELC-120 Extension Ringer Device - Horn and Strobe

Federal Signal TELC-120 Extension Ringer Device - Horn and Strobe

From $253.95
More Info
Add to Cart
Federal Signal TELS-120 Extension Ringer Device - Strobe

Federal Signal TELS-120 Extension Ringer Device - Strobe

From $175.95
More Info
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
(76)