Federal Signal TELH-120 Extension Ringer Device - Horn
See all 3 items in product family

Federal Signal TELH-120 Extension Ringer Device - Horn

Item #: WBB258528

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 202.57
Product Information
Customer Review
Product Q&A
Extension Ringer Device - Horn

Federal Signals TELH Extension Ringer Device is a vibrating horn which is activated by the ringing signal of a telephone system. This device is specifically designed for use with an analog telephone. The ringing signal of 40-150VAC, 16-60Hz and local 120VAC power is all that is required to activate a TelCom® signal. This TelCom device is intended to be mounted on a vertical surface such as a rigid wall or post. The TELH ringer has a threeconductor six-foot, 120VAC power cord extending from the unit. Connecting the TelCom device to the telephone network is accomplished by running a modular telephone line cord (RJ11) to an existing jack or a duplex jack (customer supplied) into an existing modular jack. The TELH is designed with a durable zinc die-cast housing painted with gray powder coat enamel, and features an internal solid-state relay. Telcom devices are designed for high ambient noise areas such as manufacturing facilities, machine and sheet metal shops. They are also useful in large open areas such as a warehouse, loading dock or a large office. This four-inch Vibratone horn has a decibel output of 100dB @ 10m (110dB @ 1m). When an incoming call activates the TELH, it produces an electro-mechanical signal by vibrating a diaphragm

Documents are in PDF format

Product Specifications

    • WIDTH INCHES4.53
    • DEPTH INCHES3.66
    • HEIGHT INCHES5
    • MANUFACTURERS PART NUMBERTELH-120
    • MOUNT TYPESurface
    • PACKAGE QUANTITY1
    • TYPEHorn
    • VOLTAGE120
    • BRANDFederal Signal
    • DECIBELS100
    • MADE IN THE U.S.A.Yes
    • LED COLORSGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed