Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Combination Audible Visual (144)
Remove
Edwards Signaling, EG1RF-HDVM, Genesis Horn Strobe, Hi-Lo, Multi-Cd, Red, Marked Fire
Remove

      Items
Edwards Signaling, EG1RF-HDVM, Genesis Horn Strobe, Hi-Lo, Multi-Cd, Red, Marked Fire Edwards Signaling, EG1RF-HDVM, Genesis Horn Strobe, Hi-Lo, Multi-Cd, Red, Marked Fire


Edwards Signaling, EG1RF-HDVM, Genesis Horn Strobe, Hi-Lo, Multi-Cd, Red, Marked Fire
Edwards Signaling, EG1RF-HDVM, Genesis Horn Strobe, Hi-Lo, Multi-Cd, Red, Marked Fire
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB790260
Price: $59.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Edwards Signaling, EG1RF-HDVM, Genesis Horn Strobe, Hi-Lo, Multi-Cd, Red, Marked Fire

Features:

  • Unique low-profile design
  • Attractive appearance
  • Ultra-slim - protrudes less than one inch from wall
  • No visible mounting screws
  • Exclusive FullLight Strobe Technology
  • Low current draw
  • 15/30/75/17 and 95-177 candela output models
  • High (default) or low dB horn
  • Temporal (default) or steady horn
  • Public mode flash rate (default) or private mode temporal flash
  • The Genesis line of signals are the smallest, most compact audible and visible emergency signaling devices in the world.
  • Size of a deck of playing cards, these devices are designed to blend with any building environment.
  • Edwards Genesis horn/strobes do not require bulky specular reflectors.
  • Exclusive mask-and-cavity design, channels and conditions light to produce a highly controllable distribution pattern.
  • Intensive development employing this new technology have given rise to a new benchmark in strobe performance-FullLight technology.
  • The EG1-HDVM series horn/strobes offer 15 to 17 candela output, l which is selectable with a conveniently-located switch on the side of the device.
  • EG1-HDVMH series offers 95 to 177 candela output.
  • Candela output setting remains clearly visible even after final installation, yet it stays locked in place to prevent unauthorized tampering.
  • Horn output reaches as high as 99 dB and features a unique multiple frequency tone that results in excellent wall penetration and an unmistakable warning of danger.
  • Horns may be configured for either coded or non-coded signal circuits.
  • Can be set for low dB output with a jumper cut that reduces horn output by 5 dB.
  • When installed with the Cat. No. EG1M Signal Master, strobe flashes from devices on the same circuit are synchronized to within 7 milliseconds of each other indefinitely.
  • Signal Master also permits independent horn control over a single pair of wires.
  • Signal Master is required per circuit.
  • No separate backbox-simply snap it onto the back of the first signal on the circuit.
Product Specifications
CONSTRUCTION Plastic
DESCRIPTION Horn Strobe
MANUFACTURERS PART NUMBER EG1RF-HDVM
MOUNT TYPE Surface Or Flush, Wall
BRAND Edwards
MARKING Fire
LENS Clear
TO BE USED WITH EG1
SIGNAL TYPE Horn Strobe
COLOR Red
HORN Selectable High/Low Db
APPROVALS UL, ULC, CSFM
STROBE Selectable 15, 30, 75, or 17 cd


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Federal Signal AV1-120A Light/sounder combination, flashing, 120VAC, Amber - AV1-120A

Federal Signal AV1-120A Light/sounder combination, flashing, 120VAC, Amber - AV1-120A

From $130.95
More Info
Add to Cart
Federal Signal LP7-18-30B Strobe/sounder, 18-30VDC, Blue - LP7-18-30B

Federal Signal LP7-18-30B Strobe/sounder, 18-30VDC, Blue - LP7-18-30B

From $100.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)