Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kahlenberg 115 Air/Steam Whistle, 1" Dia. X 1/4" NPT

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Kahlenberg 115 Air/Steam Whistle, 1" Dia. X 1/4" NPT

Item #: WBB778821

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $129.95
Product Information
Customer Review
Product Q&A
Kahlenberg Air and Steam Whistles are distinctive, powerful signals backed by decades of successful performance in marine and industrial applications throughout the world. Designed to operate on 50 to 200 p.s.i. of air or steam pressure, these whistles produce an omni-directional warning which stands out from background noise. All Kahlenberg Whistles are made of cast bronze, with a one piece brass bell. Operates with electric solenoid or other actuating valves of 1/4" pipe size or greater.

Product Specifications

    • LENGTH INCHES1
    • WIDTH INCHES1
    • HEIGHT INCHES3-1/2
    • CONSTRUCTIONBronze, Brass
    • MANUFACTURERS PART NUMBER115
    • VOLTAGE---
    • WEIGHT LBS.0.75
    • BRANDKahlenberg
    • PRODUCT GROUPIndustrial Whistle
    • AIR CONNECTION1/4 FNPT
    • FREQUENCY1500 Hz
    • PRESSURE REQUIRED50-200 p.s.i.
    • AVERAGE AIR CONSUMPTION56 SCFM
    • DECIBEL132 dB(A) @ 1M

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:66