Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Audible Signal - Horns (68)
Remove
Kahlenberg 119 Air/Steam Whistle, 3" Dia. X 3/4" NPT
Remove

      Items
Kahlenberg 119 Air/Steam Whistle, 3" Dia. X 3/4" NPT Kahlenberg 119 Air/Steam Whistle, 3" Dia. X 3/4" NPT


Kahlenberg 119 Air/Steam Whistle, 3" Dia. X 3/4" NPT
Kahlenberg 119 Air/Steam Whistle, 3" Dia. X 3/4" NPT
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB778831
Price: $331.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Kahlenberg Air and Steam Whistles are distinctive, powerful signals backed by decades of successful performance in marine and industrial applications throughout the world. Designed to operate on 50 to 200 p.s.i. of air or steam pressure, these whistles produce an omni-directional warning which stands out from background noise. All Kahlenberg Whistles are made of cast bronze, with a one piece brass bell. Operates with electric solenoid or other actuating valves of 3/4" pipe size or greater.

Product Specifications
LENGTH INCHES 3
WIDTH INCHES 3
HEIGHT INCHES 13
CONSTRUCTION Bronze, Brass
MANUFACTURERS PART NUMBER 119
VOLTAGE ---
WEIGHT LBS. 8.5
BRAND Kahlenberg
DECIBEL 132 dB(A) @ 1M
FREQUENCY 374 Hz
AIR CONNECTION 3/4 FNPT
PRESSURE REQUIRED 50-200 p.s.i.
AVERAGE AIR CONSUMPTION 275 SCFM
PRODUCT GROUP Industrial Whistle


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Federal Signal LP4-09-028 Sounder, piezo, 9-28VDC, gray - LP4-09-028

Federal Signal LP4-09-028 Sounder, piezo, 9-28VDC, gray - LP4-09-028

From $42.95
More Info
Add to Cart
Federal Signal 350-120-30 Horn, 120VAC  - 350-120-30

Federal Signal 350-120-30 Horn, 120VAC - 350-120-30

From $79.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)