Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Audible Signal - Horns (68)
Remove
Kahlenberg CA-4, 1 Mile Air Alarm
Remove

      Items
Kahlenberg CA-4, 1 Mile Air Alarm Kahlenberg CA-4, 1 Mile Air Alarm


Kahlenberg CA-4, 1 Mile Air Alarm
Kahlenberg CA-4, 1 Mile Air Alarm
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB778833
Price: $1,506.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Omni-directional design provides for even coverage over a 1 mile radius in all directions.Ideal for use in hazardous and corrosive environmentsEfficient design with low air consumptionHorn construction: Solid cast bronze bell with stainless steel diaphragm discOperates with electric solenoid or other actuating valves of 1/2" pipe size or greater.

Product Specifications
LENGTH INCHES 13
WIDTH INCHES 13
HEIGHT INCHES 4.5
CONSTRUCTION Bronze and Stainless Steel
MANUFACTURERS PART NUMBER CA-4
VOLTAGE ---
WEIGHT LBS. 16
BRAND Kahlenberg
DECIBELS 133 dB(A) @ 1M
AIR CONNECTION 1/2 FNPT
PRESSURE REQUIRED 50-150 p.s.i.
PRODUCT GROUP Mass Notification Horn
AVERAGE AIR CONSUMPTION 60 SCFM
FREQUENCY 745 Hz
DECIBEL 133 dB(A) @ 1M


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Federal Signal LP4-09-028 Sounder, piezo, 9-28VDC, gray - LP4-09-028

Federal Signal LP4-09-028 Sounder, piezo, 9-28VDC, gray - LP4-09-028

From $42.95
More Info
Add to Cart
Federal Signal 350-120-30 Horn, 120VAC  - 350-120-30

Federal Signal 350-120-30 Horn, 120VAC - 350-120-30

From $79.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)